Motion
40779571
SAE Size 60, 3-1/4 to 4-1/4" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739938
MFR #40779571
List Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 60, 3-1/4 to 4-1/4" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739938
MFR #40779571

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.83/each for your price

Overview

Mfr description
40779571 40779571 SAE SIZE 60 STANDARD W

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Minimum Diameter
    3-1/4 in
  • Maximum Diameter
    4-1/4 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text