Motion
40779688
SAE Size 6, 3/8 to 7/8" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739949
MFR #40779688
List Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 6, 3/8 to 7/8" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739949
MFR #40779688

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.70/each for your price

Overview

Mfr description
40779688 40779688 SAE SIZE 006 - 611 WOR

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    3/8 in
  • Maximum Diameter
    7/8 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text