Motion
40779787
SAE Size 16, 11/16 to 1-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739959
MFR #40779787
List Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 16, 11/16 to 1-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739959
MFR #40779787

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.95/each for your price

Overview

Mfr description
40779787 40779787 SAE SIZE 016 - 611 WOR

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    11/16 in
  • Maximum Diameter
    1-1/2 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text