Motion
40779811
SAE Size 48, 2-1/2 to 3-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739962
MFR #40779811
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 48, 2-1/2 to 3-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739962
MFR #40779811

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
40779811 40779811 SAE SIZE 048 - 611 WOR

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    2-1/2 in
  • Maximum Diameter
    3-1/2 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought