Motion
40779829
SAE Size 60, 3-1/4 to 4-1/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739963
MFR #40779829
List Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 60, 3-1/4 to 4-1/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739963
MFR #40779829

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.68/each for your price

Overview

Mfr description
40779829 40779829 SAE SIZE 060 - 611 WOR

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    3-1/4 in
  • Maximum Diameter
    4-1/4 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text