Motion
40779845
SAE Size 116, 5-3/4 to 7-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739965
MFR #40779845
List Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 116, 5-3/4 to 7-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739965
MFR #40779845

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.25/each for your price

Overview

Mfr description
40779845 40779845 SAE SIZE 116 - 611 WOR

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Material Grade
    201
  • Maximum Diameter
    7-3/4 in
  • Minimum Diameter
    5-3/4 in
  • SAE Size
    116
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text