Motion
40779852
SAE Size 164, 2 to 10-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739966
MFR #40779852
List Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 164, 2 to 10-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739966
MFR #40779852

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.65/each for your price

Overview

Mfr description
40779852 40779852 SAE SIZE 164 - 611 WOR

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    2 in
  • Maximum Diameter
    10-3/4 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought