1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
40779860
SAE Size 152, 2 to 10" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #
11739967
MFR #
40779860
List Price
$7.05
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Wire, Tube and Hose Clamps
Value Collection 40779860
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
40779860
SAE Size 152, 2 to 10" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #
11739967
MFR #
40779860
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$7.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
40779860 40779860 SAE SIZE 152 - 620 WOR
Specifications
Clamp Type
Worm Drive
Material
Stainless Steel
Minimum Diameter
2 in
Maximum Diameter
10 in
Width
1/2 in
Material Grade
201
SAE Size
152
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data