Motion
40779902
2-1/4 to 3-1/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 2-1/4 to 3-1/8" Diam, Grade 304 Stainless Steel/Carbon Steel Screw
MI ITEM #11739971
MFR #40779902
List Price$16.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4 to 3-1/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 2-1/4 to 3-1/8" Diam, Grade 304 Stainless Steel/Carbon Steel Screw
MI ITEM #11739971
MFR #40779902

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.63/each for your price

Overview

Mfr description
40779902 40779902 5/8W2-1/4" -3-1/8"RANG

Specifications

  • Material
    304 SS/Carbon Steel Screw
  • Minimum Diameter
    2-1/4 in
  • Maximum Diameter
    3-1/8 in
  • Thickness
    0.7 in
  • Type
    Constant Torque Clamp
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text