Motion
40779910
1-3/4 to 2-5/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 1-3/4 to 2-5/8" Diam, Grade 301 & 410 Stainless Steel
Mi Item #11739972
MFR #40779910
Price$20.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 to 2-5/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 1-3/4 to 2-5/8" Diam, Grade 301 & 410 Stainless Steel
Mi Item #11739972
MFR #40779910

Mfr description
40779910 40779910 5/8"W 1.772-2.625 CONS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.03/each

Specifications

Dimensions

  • Maximum Diameter
    2-5/8 in
  • Minimum Diameter
    1-3/4 in
  • Thickness
    0.7 in
  • Width
    5/8 in

Details

  • Material
    304 SS/410 SS Screw
  • Type
    Constant Torque Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)