Motion
40779928
2-1/4 to 3-1/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 2-1/4 to 3-1/8" Diam, Grade 301 & 410 Stainless Steel Screw
Mi Item #11739973
MFR #40779928
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4 to 3-1/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 2-1/4 to 3-1/8" Diam, Grade 301 & 410 Stainless Steel Screw
Mi Item #11739973
MFR #40779928

Mfr description
40779928 40779928 5/8W-21/4" -3-1/8"RANG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Maximum Diameter
    3-1/8 in
  • Minimum Diameter
    2-1/4 in
  • Thickness
    0.7 in
  • Width
    5/8 in

Details

  • Material
    304 SS/410 SS Screw
  • Type
    Constant Torque Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)