Motion
40779936
5-3/4 to 6-5/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 5-3/4 to 6-5/8" Diam, Grade 301 & 410 Stainless Steel Screw
Mi Item #11739974
MFR #40779936
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-3/4 to 6-5/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 5-3/4 to 6-5/8" Diam, Grade 301 & 410 Stainless Steel Screw
Mi Item #11739974
MFR #40779936

Mfr description
40779936 40779936 5/8W5-3/4" -6-5/8"RANG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Dimensions

  • Maximum Diameter
    6-5/8 in
  • Minimum Diameter
    5-3/4 in
  • Thickness
    0.7 in
  • Width
    5/8 in

Details

  • Material
    304 SS/410 SS Screw
  • Type
    Constant Torque Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)