Motion
40874950
M6x1 x 1m Stainless Steel General Purpose Threaded Rod - Right Hand Thread, Uncoated, UNC
MI ITEM #11739975
MFR #40874950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1 x 1m Stainless Steel General Purpose Threaded Rod - Right Hand Thread, Uncoated, UNC
MI ITEM #11739975
MFR #40874950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40874950 40874950 6X1X1 METER PLAIN B7 T
  • General-purpose threaded rods are used in areas where heavy debris and dust are a concern
  • They are Ideal for use in lathes milling machines and more
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    1 m
  • Thread Size
    M6x1
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thread Direction
    Right Hand
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text