Motion
40910754
#4-40 UNC 1/2" Overall Length #1 Phillips Thread Cutting Screw;1016-1024 Steel, Flat Head, Type F Point, Zinc-Plated
MI ITEM #11739978
MFR #40910754
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 UNC 1/2" Overall Length #1 Phillips Thread Cutting Screw;1016-1024 Steel, Flat Head, Type F Point, Zinc-Plated
MI ITEM #11739978
MFR #40910754

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
40910754 40910754 4-40X1/2 ZP TY F FH PH
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking. The flat head lies flush against the workpiece.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Specifications

  • Drive Type
    Phillips
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Material
    Steel
  • Material Grade
    1016-1024
  • Phillips Drive Size
    #1
  • Point Type
    Type F
  • Thread Size
    #4-40 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text