Motion
40910770
#6-32 UNC 5/16" Overall Length #2 Phillips Thread Cutting Screw;1016-1024 Steel, Flat Undercut Head, Type F Point, Zinc-Plated
Mi Item #11739980
MFR #40910770
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC 5/16" Overall Length #2 Phillips Thread Cutting Screw;1016-1024 Steel, Flat Undercut Head, Type F Point, Zinc-Plated
Mi Item #11739980
MFR #40910770

Mfr description
40910770 40910770 6-32X5/16 U-CUT ZP TY
  • Flat undercut head types have a flat surface that begins to taper toward the body but is undercut to allow for shallow countersinking that standard flat head fasteners cannot achieve.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Length
    5/16 in
  • Length Measurement Type
    Overall Length
  • Phillips Drive Size
    #2
  • Thread Size
    #6-32 in

Details

  • Drive Type
    Phillips
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat Undercut
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type F
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)