Motion
40910838
#10-24 UNC 3/8" Overall Length #2 Phillips Thread Cutting Screw;1016-1024 Steel, Flat Undercut Head, Type F Point, Zinc-Plated
MI ITEM #11739985
MFR #40910838
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC 3/8" Overall Length #2 Phillips Thread Cutting Screw;1016-1024 Steel, Flat Undercut Head, Type F Point, Zinc-Plated
MI ITEM #11739985
MFR #40910838

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
40910838 40910838 10-24X3/8 U-CUT ZP TY
  • Flat undercut head types have a flat surface that begins to taper toward the body but is undercut to allow for shallow countersinking that standard flat head fasteners cannot achieve.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Specifications

  • Drive Type
    Phillips
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat Undercut
  • Length
    3/8 in
  • Length Measurement Type
    Overall Length
  • Material
    Steel
  • Material Grade
    1016-1024
  • Phillips Drive Size
    #2
  • Point Type
    Type F
  • Thread Size
    #10-24 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text