Motion
40911034
1/4-20 UNC 1-1/4" Length Under Head #3 Phillips Thread Cutting Screw;1016-1024 Steel, Pan Head, Type F Point, Zinc-Plated
MI ITEM #11740005
MFR #40911034
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 1-1/4" Length Under Head #3 Phillips Thread Cutting Screw;1016-1024 Steel, Pan Head, Type F Point, Zinc-Plated
MI ITEM #11740005
MFR #40911034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.28/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Length Measurement Type
    Length Under Head
  • Phillips Drive Size
    #3
  • Thread Size
    1/4-20 in

Details

  • Drive Type
    Phillips
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type F
  • Thread Standard
    UNC

Overview

Mfr description
40911034 40911034 1/4-20X1-1/4 ZP TY F P
  • Pan head types have cylindrical heads with rounded edges & flat bearing surfaces. Their low head height & large diameter provide increased driving power.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought