Motion
40916371
Split Lock Washer - 49.00 mm ID, 75.00 mm OD, 7.00 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11740141
MFR #40916371
Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 49.00 mm ID, 75.00 mm OD, 7.00 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11740141
MFR #40916371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.03/each

Specifications

Dimensions

  • Maximum Inside Diameter
    50.50 mm
  • Maximum Outside Diameter
    75.00 mm
  • Maximum Thickness
    7.00 mm
  • Minimum Inside Diameter
    49.00 mm
  • Minimum Outside Diameter
    75.00 mm
  • Screw Size
    M48
  • Thickness
    7.00 mm

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Uncoated
  • Hardness
    Rockwell C44-C51 HBS
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric

Overview

Mfr description
40916371 40916371 M48 18-8SS METRIC SPLI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought