Motion
40984114
40984114
MI ITEM #11740496
MFR #40984114
List Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40984114
MI ITEM #11740496
MFR #40984114

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.93/each for your price

Overview

Mfr description
40984114 40984114 EA 1/4 X 4" HSS M2 XLG
  • High speed steel (HSS) provides high hardness and good wear resistance
  • It is commonly used for general purpose applications on ferrous and nonferrous metals.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Material
    High Speed Steel
  • Material Grade
    M2
  • Width
    0.2500 in
  • Height
    0.2500 in
  • Overall Length
    4.00 in
  • Blade Width Style
    Square
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text