Motion
40984130
40984130
Mi Item #11740497
MFR #40984130
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40984130
Mi Item #11740497
MFR #40984130

Mfr description
40984130 40984130 EA 5/16 X 6" HSS M2 XL
  • High speed steel (HSS) provides high hardness and good wear resistance
  • It is commonly used for general purpose applications on ferrous and nonferrous metals.
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.85/each

Specifications

Dimensions

  • Height
    5/16 in
  • Overall Length
    6 in
  • Width
    5/16 in

Details

  • Blade Width Style
    Square
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)