Motion
41046699 41046699 Y-AXIS 1-32IN/MIN SPD

Value Collection
41046699 41046699 Y-AXIS 1-32IN/MIN SPD

780 Inch Max Peak Torque Per Pound, Cross Feed 32 Inch Max Feed Rate Per Minute
Mi Item #11740499
MFR #41046699 41046699 Y-AXIS 1-32IN/MIN SPD
Price$1,732.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
41046699 41046699 Y-AXIS 1-32IN/MIN SPD

780 Inch Max Peak Torque Per Pound, Cross Feed 32 Inch Max Feed Rate Per Minute
Mi Item #11740499
MFR #41046699 41046699 Y-AXIS 1-32IN/MIN SPD

Mfr description
41046699 41046699 Y-AXIS 1-32IN/MIN SPD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,732.90/each

Specifications

Details

  • Feed Type
    Cross
  • Machine Compatibility
    Milling Machines
  • Max Continuous Torque
    780 in lbs
  • Max Feed Rate Per Minute
    32 in
  • Max Peak Torque Per Pound
    780 in
  • Min Feed Rate Per Minute
    1 in
  • Traversing Speed Per Minute
    160 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)