Motion
41046715 41046715 X AXIS 1 27IN/MIN SPD

Value Collection
41046715 41046715 X AXIS 1 27IN/MIN SPD

560 Inch Max Peak Torque Per Pound, Table Feed 27 Inch Max Feed Rate Per Minute
MI ITEM #11740500
MFR #41046715 41046715 X AXIS 1 27IN/MIN SPD
Price$1,022.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
41046715 41046715 X AXIS 1 27IN/MIN SPD

560 Inch Max Peak Torque Per Pound, Table Feed 27 Inch Max Feed Rate Per Minute
MI ITEM #11740500
MFR #41046715 41046715 X AXIS 1 27IN/MIN SPD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,022.48/each

Specifications

Details

  • Feed Type
    Table
  • Machine Compatibility
    Mill Drill
  • Max Continuous Torque
    560 in lbs
  • Max Feed Rate Per Minute
    27 in
  • Max Peak Torque Per Pound
    560 in
  • Min Feed Rate Per Minute
    1 in
  • Traversing Speed Per Minute
    270 in

Overview

Mfr description
41046715 41046715 X AXIS 1 27IN/MIN SPD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought