Motion
41046731 41046731 X-AXIS 1-32IN/MIN SPD

Value Collection
41046731 41046731 X-AXIS 1-32IN/MIN SPD

780 Inch Max Peak Torque Per Pound, Table Feed 32 Inch Max Feed Rate Per Minute
MI ITEM #11740502
MFR #41046731 41046731 X-AXIS 1-32IN/MIN SPD
Price$1,996.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
41046731 41046731 X-AXIS 1-32IN/MIN SPD

780 Inch Max Peak Torque Per Pound, Table Feed 32 Inch Max Feed Rate Per Minute
MI ITEM #11740502
MFR #41046731 41046731 X-AXIS 1-32IN/MIN SPD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,996.18/each

Specifications

Details

  • Feed Type
    Table
  • Machine Compatibility
    Milling Machines
  • Max Continuous Torque
    780 in lbs
  • Max Feed Rate Per Minute
    32 in
  • Max Peak Torque Per Pound
    780 in
  • Min Feed Rate Per Minute
    1 in
  • Traversing Speed Per Minute
    160 in

Overview

Mfr description
41046731 41046731 X-AXIS 1-32IN/MIN SPD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought