Motion
41925520
18 Inches Wide x 3.8 Ft. to 12 Ft. Extended Length Flexible Conveyor;31-1/2 to 39.4" High, 4 Leg Sets per Unit, 7 Wheels per Axle
MI ITEM #11740532
MFR #41925520
List Price$3,339.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inches Wide x 3.8 Ft. to 12 Ft. Extended Length Flexible Conveyor;31-1/2 to 39.4" High, 4 Leg Sets per Unit, 7 Wheels per Axle
MI ITEM #11740532
MFR #41925520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3,339.00/each for your price

Overview

Mfr description
41925520 41925520 18"W 3-12'L 160LB GREY
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Wheel Material
    Steel
  • Shape
    Round
  • Roller Diameter
    2.00 in
  • Roller Style
    Skatewheel
  • Height Range
    31-1/2~39.400
  • Extended Length Range
    3.8 ft~12.0 ft
  • Length
    12 ft
  • Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text