Motion
41925561
19 Inches Wide x 3.8 Ft. to 12 Ft. Extended Length Flexible Conveyor;31-1/2 to 39.4" High, 4 Leg Sets per Unit, 7 Wheels per Axle
Mi Item #11740533
MFR #41925561
Price$5,322.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 Inches Wide x 3.8 Ft. to 12 Ft. Extended Length Flexible Conveyor;31-1/2 to 39.4" High, 4 Leg Sets per Unit, 7 Wheels per Axle
Mi Item #11740533
MFR #41925561

Mfr description
41925561 41925561 18"W 7-22'L 160LB GREY
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,322.35/each

Specifications

Dimensions

  • Extended Length Range
    7.0 ft~22.0 ft
  • Height Range
    31-1/2~39.400
  • Length
    24 ft
  • Roller Diameter
    2.00 in
  • Width
    19 in

Details

  • Roller Style
    Skatewheel
  • Shape
    Round
  • Wheel Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)