Value Collection 41925611
Value Collection
41925611
20 Inches Wide x 3.8 Ft. to 12 Ft. Extended Length Flexible Conveyor;31-1/2 to 39.4" High, 4 Leg Sets per Unit, 7 Wheels per Axle
MI ITEM #11740535
MFR #41925611
List Price
$1,724.28
/each
List Price
$1,724.28
/each
20 Inches Wide x 3.8 Ft. to 12 Ft. Extended Length Flexible Conveyor;31-1/2 to 39.4" High, 4 Leg Sets per Unit, 7 Wheels per Axle
MI ITEM #11740535
MFR #41925611
Value Collection 41925611
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Inches Wide x 3.8 Ft. to 12 Ft. Extended Length Flexible Conveyor;31-1/2 to 39.4" High, 4 Leg Sets per Unit, 7 Wheels per Axle
MI ITEM #11740535
MFR #41925611

Availability:
In stock
List Price
$1,724.28
/each
List Price
$1,724.28
/each
Shipping
Shipping

Overview

Mfr Description
41925611 41925611 18"W 2-8'L 160LB GREY
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

Wheel Material
Steel
Shape
Round
Roller Diameter
2.00 in
Roller Style
Skatewheel
Height Range
31-1/2~39.400
Extended Length Range
2.7 ft~8.0 ft

Compliance & Safety Data

Click on an icon to learn more