Motion
42012898
235 Max psi Non-Safety Tip Pistol Grip Blow Gun; 1/4 NPT Inlet, 3" Tube Length, Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
MI ITEM #11740538
MFR #42012898
List Price$66.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
235 Max psi Non-Safety Tip Pistol Grip Blow Gun; 1/4 NPT Inlet, 3" Tube Length, Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
MI ITEM #11740538
MFR #42012898

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.15/each for your price

Overview

Mfr description
42012898 42012898 3" REGULAR AIR SAFETY

Specifications

  • Air Pressure
    235 psi
  • Inlet size
    1/4 NPT
  • Description
    3" Standard Blow Gun with Polycarbonate Nozzle
  • Material
    Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
  • Flow Rate
    9.53 cfm
  • PSC Code
    5130
  • Tip Type
    Non-Safety Tip
  • Tube Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text