Motion
42012906
235 Max psi Non-marring Rubber Tip Safety Air Gun; 1/4 NPT Inlet, 3-1/2" Tube Length, Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
MI ITEM #11740539
MFR #42012906
List Price$76.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
235 Max psi Non-marring Rubber Tip Safety Air Gun; 1/4 NPT Inlet, 3-1/2" Tube Length, Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
MI ITEM #11740539
MFR #42012906

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.38/each for your price

Overview

Mfr description
42012906 42012906 3-1/2"SNUB NOSE/RUBTIP

Specifications

  • Air Pressure
    235 psi
  • Description
    3 -1/2" Non-marring Rubber Tip Safety Gun
  • Flow Rate
    15.89 cfm
  • Inlet size
    1/4 NPT
  • Material
    Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
  • PSC Code
    5130
  • Style
    Safety Air Gun
  • Tip Type
    Non-marring Rubber Tip
  • Tube Length
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text