Motion
42012914
235 Max psi Stainless Steel Safety Tip Safety Air Gun; 1/4 NPT Inlet, 4-1/2" Tube Length, Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
Mi Item #11740540
MFR #42012914
Price$76.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
235 Max psi Stainless Steel Safety Tip Safety Air Gun; 1/4 NPT Inlet, 4-1/2" Tube Length, Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
Mi Item #11740540
MFR #42012914

Mfr description
42012914 42012914 4-1/2" SS NOZZLE AIR S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.38/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    4-1/2 in

Details

  • Air Pressure
    235 psi
  • Description
    4-1/2" Stainless Steel Safety Blow Gun
  • Flow Rate
    15.18 cfm
  • Material
    Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
  • PSC Code
    5130
  • Style
    Safety Air Gun
  • Tip Type
    Stainless Steel Safety Tip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)