Motion
42012922
235 Max psi Quiet Stainless Steel Tip Safety Air Gun; 1/4 NPT Inlet, 5-1/2" Tube Length, Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
Mi Item #11740541
MFR #42012922
Price$95.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
235 Max psi Quiet Stainless Steel Tip Safety Air Gun; 1/4 NPT Inlet, 5-1/2" Tube Length, Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
Mi Item #11740541
MFR #42012922

Mfr description
42012922 42012922 5-1/2"SS NOZZLE-SILENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.23/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    5-1/2 in

Details

  • Air Pressure
    235 psi
  • Description
    5-1/2" Silent Stainless Steel Safety Blow Gun
  • Flow Rate
    13.42 cfm
  • Material
    Nylon Body with Stainless Steel Metal Parts & Brass Threaded Insert
  • PSC Code
    5130
  • Style
    Safety Air Gun
  • Tip Type
    Quiet Stainless Steel Tip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)