1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
42012930
Blow Gun Chip Shield; 1/4 NPT, 4" Long, Polycarbonate, 14 to 158°F
MI ITEM #
11740542
MFR #
42012930
Price
$13.08
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Blow Gun Accessories
Value Collection 42012930
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
42012930
Blow Gun Chip Shield; 1/4 NPT, 4" Long, Polycarbonate, 14 to 158°F
MI ITEM #
11740542
MFR #
42012930
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$13.08
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
4 in
Length
4 in
Thread Size
1/4 in
Details
Accessory Type
Chip Shield
Description
4" Diameter Chip Shield
Material
Polycarbonate
Overview
Mfr description
42012930 42012930 4" PROTECTIVE SHIELD A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought