Motion
42053843
5-3/4" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;6" Wide x 1-31/64" High Jaw, Cross Slide Base, Standard Speed, 11-1/2" OAL x 6.2" Overall Height, Cast Iron
Mi Item #11740560
MFR #42053843
Price$300.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-3/4" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;6" Wide x 1-31/64" High Jaw, Cross Slide Base, Standard Speed, 11-1/2" OAL x 6.2" Overall Height, Cast Iron
Mi Item #11740560
MFR #42053843

Mfr description
42053843 42053843 6" CROSS SLIDE INTERST
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Cross slide drill press vises allow for precise workpiece positioning by X and Y-axis travel (left/right and forward/back) motion.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.48/each

Specifications

Dimensions

  • Jaw Height
    1.4844 in
  • Jaw Width
    6 in
  • Overall Height
    5.3000 in
  • Overall Length
    4.3821 in
  • Throat Depth
    1.5000 in

Details

  • Base Motion Type
    Cross Slide
  • Jaw Opening Capacity
    5.7500 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)