Motion
42053850
5-5/16" Jaw Opening Capacity x 1-5/16" Throat Depth, Horizontal Drill Press Vise;5" Wide x 1-5/16" High Jaw, Cross Slide Base, Standard Speed, 10" OAL x 5.3" Overall Height, Cast Iron
Mi Item #11740561
MFR #42053850
Price$238.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-5/16" Jaw Opening Capacity x 1-5/16" Throat Depth, Horizontal Drill Press Vise;5" Wide x 1-5/16" High Jaw, Cross Slide Base, Standard Speed, 10" OAL x 5.3" Overall Height, Cast Iron
Mi Item #11740561
MFR #42053850

Mfr description
42053850 42053850 5" CROSS SLIDE INTERST
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Cross slide drill press vises allow for precise workpiece positioning by X and Y-axis travel (left/right and forward/back) motion.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.85/each

Specifications

Dimensions

  • Jaw Height
    1.3125 in
  • Jaw Width
    5 in
  • Overall Height
    2.6250 in
  • Overall Length
    8.2480 in
  • Throat Depth
    1.3125 in

Details

  • Base Motion Type
    Cross Slide
  • Jaw Opening Capacity
    5.3125 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)