Motion
42054379
3/4" ID, 1-1/4" OD, 3" Length Under Head, Type Z Lathe Tool Holder Bushing - 5/8" Head Thickness, 2-5/8" Slot Length
MI ITEM #11740568
MFR #42054379
List Price$83.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" ID, 1-1/4" OD, 3" Length Under Head, Type Z Lathe Tool Holder Bushing - 5/8" Head Thickness, 2-5/8" Slot Length
MI ITEM #11740568
MFR #42054379

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.83/each for your price

Overview

Mfr description
42054379 42054379 TY Z 1-1/4"OD 3/4"ID I
  • Z toolholder bushings are designed with an elongated slot and set screws in the head
  • They are one of the most common types of bushings and can be used for a variety of applications.

Specifications

  • Head Thickness
    5/8 in
  • Length Under Head
    3 in
  • Inside Diameter
    3/4 in
  • Outside Diameter
    1-1/4 in
  • Type
    Z
  • Slot Length
    2-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text