Overview
Mfr description
42054387 42054387 TY LBF 1-1/2"OD 1/4"ID
- LBF bushings are designed with two clearance holes, two set screws and a flat for clamping a variety of drills, boring bars and shank type tools.
Specifications
- Head Thickness5/8 in
- Inside Diameter1/4 in
- Length Under Head3-5/32 in
- Outside Diameter1-1/2 in
- TypeLBF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data