1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
42054437
1" ID, 1-3/4" OD, 3-1/2" Length Under Head, Type Z Lathe Tool Holder Bushing - 3/4" Head Thickness, 3-1/8" Slot Length
MI ITEM #
11740574
MFR #
42054437
Price
$135.00
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 42054437
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
42054437
1" ID, 1-3/4" OD, 3-1/2" Length Under Head, Type Z Lathe Tool Holder Bushing - 3/4" Head Thickness, 3-1/8" Slot Length
MI ITEM #
11740574
MFR #
42054437
Mfr description
42054437 42054437 TY Z 1-3/4"OD 1"ID INT
Z toolholder bushings are designed with an elongated slot and set screws in the head
They are one of the most common types of bushings and can be used for a variety of applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$135
.00
/each
Add to Cart
Specifications
Dimensions
Head Thickness
3/4 in
Inside Diameter
1 in
Length Under Head
3-1/2 in
Outside Diameter
1-3/4 in
Slot Length
3-1/8 in
Details
Type
Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items