Motion
42054445
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 3.01" OAL, For 3/8" Cutter Hole Diam
MI ITEM #11740575
MFR #42054445
List Price$51.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 3.01" OAL, For 3/8" Cutter Hole Diam
MI ITEM #11740575
MFR #42054445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.43/each for your price

Overview

Mfr description
42054445 42054445 3/8" LONG REACH PREC T
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.

Specifications

  • For Cutter Hole Diameter
    3/8 in
  • Head Diameter
    5/8 in
  • Overall Length
    3.0100 in
  • Shank Diameter
    1/2 in
  • Shank Type
    Straight Shank
  • Tolerance
    0.0004 (Concentricity Shank), 0.0004 (Squareness to Clamping Face) in
  • Type
    Slitting/Slotting Saw Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text