Motion
42054460
3/4" ID, 1-3/4" OD, 3-1/2" Length Under Head, Type Z Lathe Tool Holder Bushing - 3/4" Head Thickness, 3-1/8" Slot Length
MI ITEM #11740577
MFR #42054460
Price$135.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" ID, 1-3/4" OD, 3-1/2" Length Under Head, Type Z Lathe Tool Holder Bushing - 3/4" Head Thickness, 3-1/8" Slot Length
MI ITEM #11740577
MFR #42054460

Mfr description
42054460 42054460 TY Z 1-3/4"OD 3/4"ID I
  • Z toolholder bushings are designed with an elongated slot and set screws in the head
  • They are one of the most common types of bushings and can be used for a variety of applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.00/each

Specifications

Dimensions

  • Head Thickness
    3/4 in
  • Inside Diameter
    3/4 in
  • Length Under Head
    3-1/2 in
  • Outside Diameter
    1-3/4 in
  • Slot Length
    3-1/8 in

Details

  • Type
    Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)