Motion
42054486
5/8" ID, 1-1/2" OD, 3-1/8" Length Under Head, Type LB Lathe Tool Holder Bushing - 3/8" Head Thickness
MI ITEM #11740579
MFR #42054486
Price$113.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" ID, 1-1/2" OD, 3-1/8" Length Under Head, Type LB Lathe Tool Holder Bushing - 3/8" Head Thickness
MI ITEM #11740579
MFR #42054486

Mfr description
42054486 42054486 TY LB 1-1/2"OD 5/8"ID
  • LB bushings are designed with four clearance holes that allow for direct clamping onto the tool with set screws.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.58/each

Specifications

Dimensions

  • Head Thickness
    3/8 in
  • Inside Diameter
    5/8 in
  • Length Under Head
    3-1/8 in
  • Outside Diameter
    1-1/2 in

Details

  • Type
    LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)