Motion
42054502
1-3/4" ID, 2" OD, 3-3/4" Length Under Head, Type Z Lathe Tool Holder Bushing - 3/4" Head Thickness, 3-1/8" Slot Length
MI ITEM #11740581
MFR #42054502
List Price$155.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" ID, 2" OD, 3-3/4" Length Under Head, Type Z Lathe Tool Holder Bushing - 3/4" Head Thickness, 3-1/8" Slot Length
MI ITEM #11740581
MFR #42054502

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$155.60/each for your price

Overview

Mfr description
42054502 42054502 TY Z 2"OD 1-3/4"ID INT
  • Z toolholder bushings are designed with an elongated slot and set screws in the head
  • They are one of the most common types of bushings and can be used for a variety of applications.

Specifications

  • Head Thickness
    3/4 in
  • Length Under Head
    3-3/4 in
  • Inside Diameter
    1-3/4 in
  • Outside Diameter
    2 in
  • Type
    Z
  • Slot Length
    3-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text