Motion
42054510
Slitting/Slotting Saw Arbor - Straight Shank, 3/4" Shank Diam, 3.66" OAL, For 5/8" Cutter Hole Diam
Mi Item #11740582
MFR #42054510
Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 3/4" Shank Diam, 3.66" OAL, For 5/8" Cutter Hole Diam
Mi Item #11740582
MFR #42054510

Mfr description
42054510 42054510 5/8" LONG REACH PREC T
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.33/each

Specifications

Dimensions

  • For Cutter Hole Diameter
    5/8 in
  • Head Diameter
    1 in
  • Overall Length
    3.6600 in
  • Shank Diameter
    3/4 in

Details

  • Shank Type
    Straight Shank
  • Tolerance
    0.0004 (Concentricity Shank), 0.0004 (Squareness to Clamping Face) in
  • Type
    Slitting/Slotting Saw Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)