Motion
42054528
3/4 Inch Shank Diameter, 5/8 and 1-1/4 Inch Cutter Hole Diameter, Straight Shank Slitting and Slotting Saw Arbor - 3.66, 3.94, 4.25 Inch Long, 3/4 Inch Shank Diameter, 1, 1-1/2, 1-3/4 Inch Head Diameter
MI ITEM #11740583
MFR #42054528
List Price$279.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Shank Diameter, 5/8 and 1-1/4 Inch Cutter Hole Diameter, Straight Shank Slitting and Slotting Saw Arbor - 3.66, 3.94, 4.25 Inch Long, 3/4 Inch Shank Diameter, 1, 1-1/2, 1-3/4 Inch Head Diameter
MI ITEM #11740583
MFR #42054528

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$279.50/each for your price

Overview

Mfr description
42054528 42054528 5/8-1-1/4" LONG REACH
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Specifications

  • For Cutter Hole Diameter
    5/8; 1; 1-1/4 in
  • Head Diameter
    1, 1-1/2, 1-3/4 in
  • Maximum Shank Diameter
    3/4 in
  • Minimum Shank Diameter
    3/4 in
  • Number Of Pieces
    3
  • Overall Length
    3.6600, 3.9400, 4.2500 in
  • Set Type
    Slitting/Slotting Saw Arbor
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight Shank
  • Tolerance
    0.001 (Square), 0.003 (Concentricity) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text