Motion
42054544
3/4" ID, 1-1/2" OD, 3-5/32" Length Under Head, Type LBF Lathe Tool Holder Bushing - 5/8" Head Thickness
MI ITEM #11740585
MFR #42054544
Price$110.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" ID, 1-1/2" OD, 3-5/32" Length Under Head, Type LBF Lathe Tool Holder Bushing - 5/8" Head Thickness
MI ITEM #11740585
MFR #42054544

Mfr description
42054544 42054544 TY LBF 1-1/2"OD 3/4"ID
  • LBF bushings are designed with two clearance holes, two set screws and a flat for clamping a variety of drills, boring bars and shank type tools.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.08/each

Specifications

Dimensions

  • Head Thickness
    5/8 in
  • Inside Diameter
    3/4 in
  • Length Under Head
    3-5/32 in
  • Outside Diameter
    1-1/2 in

Details

  • Type
    LBF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)