Motion
42054577
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 3.01" OAL, For 3/8" Cutter Hole Diam
Mi Item #11740588
MFR #42054577
Price$60.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 3.01" OAL, For 3/8" Cutter Hole Diam
Mi Item #11740588
MFR #42054577

Mfr description
42054577 42054577 3/8" LONG REACH INTERS
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.50/each

Specifications

Dimensions

  • For Cutter Hole Diameter
    3/8 in
  • Head Diameter
    5/8 in
  • Overall Length
    3.0100 in
  • Shank Diameter
    1/2 in

Details

  • Shank Type
    Straight Shank
  • Tolerance
    0.001 (Squareness to Clamping Face), 0.003 (Concentricity Shank) in
  • Type
    Slitting/Slotting Saw Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)