Motion
42054585
7/8" ID, 2" OD, 3-3/4" Length Under Head, Type Z Lathe Tool Holder Bushing - 3/4" Head Thickness, 3-1/8" Slot Length
MI ITEM #11740589
MFR #42054585
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" ID, 2" OD, 3-3/4" Length Under Head, Type Z Lathe Tool Holder Bushing - 3/4" Head Thickness, 3-1/8" Slot Length
MI ITEM #11740589
MFR #42054585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42054585 42054585 TY Z 2"OD 7/8"ID INTER
  • Z toolholder bushings are designed with an elongated slot and set screws in the head
  • They are one of the most common types of bushings and can be used for a variety of applications.

Specifications

  • Head Thickness
    3/4 in
  • Length Under Head
    3-3/4 in
  • Inside Diameter
    7/8 in
  • Outside Diameter
    2 in
  • Type
    Z
  • Slot Length
    3-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought