Motion
42054635
3/8" ID, 3/4" OD, 2-1/4" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 1-7/8" Slot Length
MI ITEM #11740594
MFR #42054635
List Price$75.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" ID, 3/4" OD, 2-1/4" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 1-7/8" Slot Length
MI ITEM #11740594
MFR #42054635

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.08/each for your price

Overview

Mfr description
42054635 42054635 TY C 3/4"OD 3/8"ID INT
  • C toolholder bushings are designed with an elongated slot and can be used with most Computer Numerical Control (CNC) lathes
  • They are considered to be universal and can be used for several set screw configurations.

Specifications

  • Head Thickness
    3/16 in
  • Length Under Head
    2-1/4 in
  • Inside Diameter
    3/8 in
  • Outside Diameter
    3/4 in
  • Type
    C
  • Slot Length
    1-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought