Motion
42054767
1" ID, 3-1/2" OD, 5-1/4" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.365 Inch Thick Head
MI ITEM #11740607
MFR #42054767
List Price$122.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" ID, 3-1/2" OD, 5-1/4" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.365 Inch Thick Head
MI ITEM #11740607
MFR #42054767

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$122.13/each for your price

Overview

Mfr description
42054767 42054767 TY B 3-1/2"ODX1.0"ID I
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.

Specifications

  • Head Thickness
    0.3650 in
  • Length Under Head
    5-1/4 in
  • Inside Diameter
    1 in
  • Outside Diameter
    3-1/2 in
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text