Motion
42054817
1-1/2" ID, 3" OD, 4-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.365 Inch Thick Head
MI ITEM #11740612
MFR #42054817
List Price$127.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" ID, 3" OD, 4-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.365 Inch Thick Head
MI ITEM #11740612
MFR #42054817

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$127.45/each for your price

Overview

Mfr description
42054817 42054817 TY B 3"ODX1.5"ID INTER
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.

Specifications

  • Head Thickness
    0.3650 in
  • Length Under Head
    4-1/2 in
  • Inside Diameter
    1-1/2 in
  • Outside Diameter
    3 in
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought