Motion
42054874
5/8" ID, 1-1/2" OD, 3-3/8" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 3" Slot Length
MI ITEM #11740618
MFR #42054874
List Price$117.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" ID, 1-1/2" OD, 3-3/8" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 3" Slot Length
MI ITEM #11740618
MFR #42054874

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$117.00/each for your price

Overview

Mfr description
42054874 42054874 TY C 1-1/2"OD 5/8"ID I
  • C toolholder bushings are designed with an elongated slot and can be used with most Computer Numerical Control (CNC) lathes
  • They are considered to be universal and can be used for several set screw configurations.

Specifications

  • Head Thickness
    3/16 in
  • Length Under Head
    3-3/8 in
  • Inside Diameter
    5/8 in
  • Outside Diameter
    1-1/2 in
  • Type
    C
  • Slot Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text