Motion
42054882
1-1/2" ID, 2-1/2" OD, 4" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.334 Inch Thick Head
MI ITEM #11740619
MFR #42054882
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" ID, 2-1/2" OD, 4" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.334 Inch Thick Head
MI ITEM #11740619
MFR #42054882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42054882 42054882 TY B 2-1/2"ODX1.5"ID I
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.

Specifications

  • Head Thickness
    0.3340 in
  • Length Under Head
    4 in
  • Inside Diameter
    1-1/2 in
  • Outside Diameter
    2-1/2 in
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought